6V 3.2Ah F1 Sealed Lead Acid AGM Battery by UPG
- Mfr # UB632
- Zoro # G208378403
Key Features
Specifications
Details
- MFR #
- UB632
- Zoro #
- G208378403
- UPC #
- 806593456954
- Country of Origin
- China
- Item
- Sealed Lead-Acid Battery
- Voltage
- 6V
- Capacity
- 3.2 Ah
- Polarity
- Right
- Standards
- UL
- Battery Type
- Sealed Lead Acid
- Terminal Type - Batteries
- F1
- Voltage - Batteries
- 6V
- Rechargeable
- Yes
- Watts
- 19.2 W
- Color
- Black
- Chemistry
- AGM
Dimensions
- Length
- 2.61 in
- Width
- 1.3 in
- Height
- 3.82 in
Description
The Universal Battery UB3.2-6 is a reliable 6V 3.2Ah sealed lead-acid AGM battery designed for compact applications where space is limited. Featuring F1 terminals, this maintenance-free battery ensures secure and easy connections for hassle-free installation. Ideal for use in emergency lighting systems, alarm systems, small mobility devices, and other backup power applications, the UB3.2-6 delivers stable power output and excellent deep-cycle performance. Its sealed design enhances safety by preventing leaks and spills, making it suitable for a variety of environments. Engineered for durability and reliability, the UB3.2-6 offers dependable energy storage and consistent performance, ensuring your critical systems remain operational when you need them the most. Trust the Universal Battery UB3.2-6 for efficient power in a compact package.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.