
YTX14L-BS Replaces Harley-Davidson Sportster Super Low XL1200T 14-16
Mfr # YTX14L-BS59
Zoro # G700523325
product price: $46.45
/eaKey Features
- Chemistry SLA, AGM
- Width 6.00 in
- Depth 3.44 in
- Height 5.80 in
- Weight 9.92 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | YTX14L-BS59 | Zoro # | G700523325 |
| UPC # | 82481322819 | Country of Origin | Viet Nam |
| MFR # | YTX14L-BS59 | ||
| Zoro # | G700523325 | ||
| UPC # | 82481322819 | ||
| Country of Origin | Viet Nam |
Dimensions
| Width | 6.00 in | Depth | 3.44 in |
| Height | 5.80 in | ||
| Width | 6.00 in | ||
| Depth | 3.44 in | ||
| Height | 5.80 in | ||
Details
| Chemistry | SLA, AGM | Weight | 9.92 lbs |
| Amperage | 12 AH | Voltage | 12 V |
| Terminal | Nut and Bolt | Item | Sealed Lead Acid Battery |
| Chemistry | SLA, AGM | ||
| Weight | 9.92 lbs | ||
| Amperage | 12 AH | ||
| Voltage | 12 V | ||
| Terminal | Nut and Bolt | ||
| Item | Sealed Lead Acid Battery |
Description
YTX14L-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14L-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.