YTX16-BS Replaces Kawasaki VN1600-B Vulcan MeanStreak 1600 D Nomad XQ
- Mfr # YTX16-BS49
- Zoro # G7552565
product price:Â
$
44.99
/ea
Key Features
Chemistry
SLA, AGM
Width
5.90 in
Depth
3.42 in
Height
6.33 in
Weight
11.57 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YTX16-BS49
- Zoro #
- G7552565
- UPC #
- 730052393286
- Country of Origin
- Viet Nam
- Chemistry
- SLA, AGM
- Weight
- 11.57 lb
- Amperage
- 14 AH
- Voltage
- 12 V
- Item
- Sealed Lead Acid Battery
- Terminal
- Nut and Bolt
Dimensions
- Width
- 5.90 in
- Depth
- 3.42 in
- Height
- 6.33 in
Description
YTX16-BS is a 12-Volt 14 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX16-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.