YTX20L-BS Battery for Yamaha Big Bear Grizzly Kodiak YFM400 400, 450

  • Mfr # YTX20L-BS256

  • Zoro # G7550876


product price:  $60.59
/ea

Key Features

Chemistry
SLA, AGM
Width
6.88 in
Depth
3.42 in
Height
6.10 in
Weight
11.79 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YTX20L-BS256
Zoro #
G7550876
UPC #
785123680451
Country of Origin
Viet Nam

Dimensions

Width
6.88 in
Depth
3.42 in
Height
6.10 in

Details

Chemistry
SLA, AGM
Weight
11.79 lbs
Amperage
18 AH
Item
Sealed Lead Acid Battery
Voltage
12 V
Terminal
Nut and Bolt

Description

YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.