YTX30L-BSLIFEPO4 12 Volt 30 AH, 680 CCA, Lithium Iron Phosphate LiFePO4 Battery
- Mfr # MAX3984144
- Zoro # G815136595
Key Features
Specifications
Details
- MFR #
- MAX3984144
- Zoro #
- G815136595
- UPC #
- 29483969789
- Country of Origin
- Viet Nam
- Voltage
- 12V
- Item
- Battery
- Includes
- Battery
- Color
- Blue
Dimensions
- Depth
- 4.88 in
- Width
- 4.88 in
- Height
- 6.88 in
- Length
- 6.5 in
Description
Mighty Max Lithium Iron Phosphate LiFePO4 engine start batteries are designed to replace Flooded, AGM, and Gel cell lead acid batteries in Power Sport applications such as motorcycles, ATVs, personal water craft, lawn mowers, utility vehicles, scooters, and dirt bikes. Up to 80% lighter than Lead Acid Equivalent. 5X the Life of a Lead Acid Battery. 2000+ Deep Cycles at 80% Depth of Discharge. Foam spacers included to fit multiple size battery boxes. Lithium Batteries do not sulfate. Attention - make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
- • YTX30L-BSLIFEPO4 is a 12V 680 Cold Cranking Amps (CCA) Lithium Iron Phosphate Battery.
- • Case Dimensions: 6.50 inches x 4.88 inches x 6.88 inches; Polarity: Negative on Left, Positive on Right; Weight: 5.64-pounds.
- • Safe, No Liquid and can be mounted in any position. Make sure to only use a compatible lithium charger. Keep terminal tightly fitted. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
- • Up to 80 percent lighter and 5X the life of a lead acid equivalent with 2000+ deep cycles at 80 percent depth of discharge.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.