Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Electronics
  4. /
  5. Batteries & Battery Chargers
  6. /
  7. Sealed Lead Acid Batteries
  8. /
  9. YTX4L-BS 12V 3Ah GEL Battery for 2000-2005 Aprilia SR50 Mojito50 Rally
Mighty Max Battery YTX4L-BS 12V 3Ah GEL Battery for 2000-2005 Aprilia SR50 Mojito50 Rally YTX4L-BSGEL115 - main

Mighty Max Battery

YTX4L-BS 12V 3Ah GEL Battery for 2000-2005 Aprilia SR50 Mojito50 Rally

  • Mfr # YTX4L-BSGEL115

  • Zoro # G200522996


product price: $24.99
/ea

Key Features

  • Chemistry GEL
  • Width 4.40 in
  • Depth 2.75 in
  • Height 3.42 in
  • Weight 2.93 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Mighty Max Battery
  • MFR # YTX4L-BSGEL115
  • Zoro # G200522996
  • UPC #
    785123692997
  • Country of Origin Viet Nam
  • Category Sealed Lead Acid Batteries

Dimensions

Width 4.40 in
Depth 2.75 in
Height 3.42 in

Details

Chemistry GEL
Weight 2.93 lbs
Amperage 3 AH
Voltage 12 V
Terminal Nut and Bolt
Item Sealed Lead Acid Battery

Description

The YTX4L-BS GEL is a 12-Volt 3 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX4L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. No acid mist and pollution to the environment when charging and discharging. This Battery is Low self-discharging and durable for storage and has a nice ability for resilience after over-discharge and the capacity of high discharge current increases by 30% over VRLA. Common uses for the YTX4L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery compatible with Yamaha 250 Maxam 10-13 - 3PK (MAX4018834)
  • MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Interstate ASLA1069 Generator (ML9-12NB21)
  • MIGHTY MAX BATTERY 6V 200AH SLA Replacement Battery Compatible with Club Car Villager 8 Commercial Transport (MAX3990420)
  • MIGHTY MAX BATTERY YTX14AH GEL 12V 12AH Battery for Arctic Cat 366 '08- 12 (YTX14AHGEL19)
  • MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for Honda 1100c VT1100C2 Shadow 2002 (YTX14-BSGEL73)
  • MIGHTY MAX BATTERY 6V 4.5AH Replaces Wagan Solar Powered Torpedo 8532 With 6V Solar Panel (MAX3891270)
  • BATTERY CLERK AJC Philips 33B1 Medical Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-189370)
  • MIGHTY MAX BATTERY YTX9-BS 12V 8AH GEL Battery for HONDA NT650 GT 650C With 12V 2Amp Charger (MAX3511951)
  • DURACELL Duracell Silver Oxide 303/357/76 1.5 V 175 mAh Electronic/Watch Battery 1 pk (D303/357PK)
  • MIGHTY MAX BATTERY 12 Volt 9 Ah NB Terminal Rechargeable Sealed Lead Acid Battery (ML9-12NB)
  • EXELL BATTERY 3.6V Ni-CD PLC Comp Backup Battery Fits AT&T 560 Epson MX16 & Replaces COMP-39-2 (EBPLC-39-2)
  • ZORO SELECT Coin Cell, 2430, Lithium, 3V (5HXG8)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc