Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

YTX4L-BS GEL Replacement Battery for Chrome Pro 4L-BS

  • Mfr # MAX3952499

  • Zoro # G310247550


product price: $25.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3952499
Zoro #
G310247550
UPC #
029483447126
Country of Origin
Viet Nam

Description

The YTX4L-BS GEL is a 12V 3AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YTX4L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX4L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.