Shop MIGHTY MAX BATTERY
Create Account
YTZ12SGEL 12V 11Ah GEL Replacement Battery compatible with Moose YTZ12S - 6PK
- Mfr # MAX4029539
- Zoro # G910316533
product price:Â
$
251.99
/pk 6, $42.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX4029539
- Zoro #
- G910316533
- UPC #
- 747104243727
- Country of Origin
- Viet Nam
Description
The YTZ12SGEL is a 12V 11AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YTZ12SGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ12SGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material