YTZ12SGEL 12V 11Ah GEL Replacement Battery compatible with Yamaha 530 T-Max XP500F 13-16 - 6PK

  • Mfr # MAX4029485
  • Zoro # G910315758
product price: 
$
251.99
/pk of 6, $42.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MAX4029485
Zoro #
G910315758
UPC #
747104243185
Country of Origin
Viet Nam

Description

The YTZ12SGEL is a 12V 11AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YTZ12SGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ12SGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews