YTZ7S-BSLIFEPO4 - 12 Volt 6 AH, 150 CCA, Lithium Iron Phosphate LiFePO4 Battery

  • Mfr # MAX3880568

  • Zoro # G215136652


product price:  $73.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAX3880568
Zoro #
G215136652
UPC #
635665868735
Country of Origin
Viet Nam

Description

Mighty Max Lithium Iron Phosphate LiFePO4 engine start batteries are designed to replace Flooded, AGM, and Gel cell lead acid batteries in Power Sport applications such as motorcycles, ATVs, personal water craft, lawn mowers, utility vehicles, scooters, and dirt bikes. Foam spacers included to fit multiple size battery boxes. Lithium Batteries do not sulfate. Attention - make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.


  • • YTZ7S-LIFEPO4 is a 12V 150 Cold Cranking Amps (CCA) Lithium Iron Phosphate Battery.
  • • Case Dimensions: 4.44 inches x 2.69 inches x 4.19 inches; Polarity: Negative on Left, Positive on Right; Weight: 0.90-pounds.
  • • Safe, No Liquid and can be mounted in any position. Make sure to only use a compatible lithium charger. Keep terminal tightly fitted. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
  • • Up to 80 percent lighter and 5X the life of a lead acid equivalent with 2000+ deep cycles at 80 percent depth of discharge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.