Shop MIGHTY MAX BATTERY

YTZ7S GEL Battery Replaces Honda TRX450ER, TRX450R 13 With 12V 1A Chargr

  • Mfr # MAX3904169

  • Zoro # G310233935


product price:  $56.25
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAX3904169
Zoro #
G310233935
UPC #
635665810062
Country of Origin
Viet Nam

Description

The YTZ7S GEL is a 12V 6AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YTZ7S GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ7S GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.