Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boxed Mighty Mule Battery, 12 Volt, 7.0

  • Mfr # FM150

  • Zoro # G616047847


product price: $40.49
/ea

Key Features

Width
9.5 in
Life expectancy
3 to 5 years
Application
Replacement Battery for Automatic Gate Openers
Battery Life
12V, 7-Amp/hour
Length
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM150
Zoro #
G616047847
UPC #
090835083484
Country of Origin
China

Dimensions

Width
9.5 in
Length
8.75 in
Depth
11.25 in

Details

Item
Boxed Mighty Mule Battery,12 Volt,7.0
Life expectancy
3 to 5 years
Application
Replacement Battery for Automatic Gate Openers
Battery Life
12V, 7-Amp/hour
Color
Black
Compact Design
Fits within all standard control boxes
For Use With
FM150 battery is compatible with the MMB200 Battery and Enclosure accessory, recommended for MM271, MM272, MM371W and MM372W
Voltage - Batteries
12

Description

Boxed Mighty Mule Battery,12 Volt,7.0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.