Zoro Homepage

Digital Keypad

  • Mfr # FM137

  • Zoro # G5139513


product price: $60.39
/ea

Key Features

Type
Wired or Wireless Gate Entry Control
For Use With
Gate Operators
Operation
Program Up to 25 Entry Codes. Temporary Codes Can be Programmed to Expire within 1-7 Days.
Color
Black
Number of Programmable Codes
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM137
Zoro #
G5139513
UPC #
090835062007
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Digital Keypad
Type
Wired or Wireless Gate Entry Control
For Use With
Gate Operators
Operation
Program Up to 25 Entry Codes. Temporary Codes Can be Programmed to Expire within 1-7 Days.
Color
Black
Number of Programmable Codes
25
Product Type
Keypad
Compatible with Manufacturer Model Number
FM500, FM502
Compatible Manufacturer Model Number
FM500, FM502
Compatible Manufacturer Part Number
FM500, FM502
For Use With Mfr. Model Number
FM500, FM502
Compatible with Manufacturer Model No.
FM500, FM502
Compatible with Mfr. Model No.
FM500, FM502
For Use with Mfr Model Number
FM500, FM502
Compatible Pump Manufacturer Part Number
FM500, FM502
Compatible Mfr. Model Number
FM500, FM502

Description

Digital Keypad, Product Type Keypad, Includes Not Applicable, For Use With Gate Operators, Color Black, Compatible Grainger Part Number 8DFT2, 8RLJ4, 9JH02, 9V219, Compatible Manufacturer Model Number FM500, FM502, Manufacturer Warranty Length 1 yr, Number of Programmable Codes 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.