Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM502
Zoro #
G7538002
UPC #
090835093001
Country of Origin
China
Details
Item
Swing Gate Opener
Type
Dual Gate, Medium to Heavy Duty
For Use With
8DFT6, 9PXY6, 8DFT4, 8DFT3, 8DFT5, 29PF94, 8UUU2, 8XE31
Includes
(2) Gate Operators, Battery Backup, Radio Receiver, Entry Transmitter, AC Transformer, Mounting Hardware
Voltage
12V DC Rechargeable Battery
Standards
UL325
Cycle
20 Seconds to Open
Max. Capacity
18 ft Gate, 850 lb
Operation
Control Board Programmable for Pull-to-Open or Push-to-Open
Safety Features
Soft Start/Soft Stop, Adustable Obstruction Sensing, Auto Close
Description
Swing Gate Opener, Includes (2) Gate Operators, Battery Backup, Radio Receiver, Entry Transmitter, AC Transformer, Mounting Hardware, Standards UL325
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.