Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM350
Zoro #
G5139793
UPC #
090835003048
Country of Origin
China
Details
Item
Swing Gate Opener
Type
Single Gate, Light to Medium Duty
For Use With
8DFT6, 9PXY6, 8DFT4, 8DFT3, 8DFT5, 29PF94, 8RJM2,29FF93, 29FF94, 8XE31
Includes
Gate Operator, Battery Backup, Radio Receiver, Entry Transmitter, AC Transformer, Mounting Hardware
Max. Capacity
16 ft Gate, 550 lb
Safety Features
Soft Start/Soft Stop, Adustable Obstruction Sensing, Auto Close
Voltage
12V DC Rechargeable Battery
Standards
UL325
Cycle
18 Seconds to Open
Operation
Control Board Programmable for Pull-to-Open or Push-to-Open
Description
Swing Gate Opener, Includes Gate Operator, Battery Backup, Radio Receiver, Entry Transmitter, AC Transformer, Mounting Hardware, Standards UL325
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.