Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Intercom Keypad

  • Mfr # MM136

  • Zoro # G215699805


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Features
Two-Way Communication; Programmable Keypad; Mobile Indoor Base Unit; Multiple Interior Base Stations; Increased Surveillance; Warranty
Intercom Range
500 ft wireless
Material
Metal, ABS, Wire
Indoor Base
Mobile can be used in home or office just like a cordless phone
Width
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM136
Zoro #
G215699805
UPC #
090835004083
Country of Origin
China

Dimensions

Width
9.8 in
Depth
3.3 in
Length
12.4 in

Details

Item
Exterior Intercom Keypad
Features
Two-Way Communication; Programmable Keypad; Mobile Indoor Base Unit; Multiple Interior Base Stations; Increased Surveillance; Warranty
Intercom Range
500 ft wireless
Material
Metal, ABS, Wire
Indoor Base
Mobile can be used in home or office just like a cordless phone
Color
Black
Shape
Rectangle
Includes
Indoor base station intercom, Wireless outdoor Keypad/intercom
Application
Wireless Intercom & Keypad

Description

Exterior Intercom Keypad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.