
Gate Opener Remote, 3 Button
Mfr # MMT103
Zoro # G415665938
product price: $35.15
/eaKey Features
Depth
6 in
Safety Features
Versatile Compatibility; HomeLink® Compatible; Warranty; Battery
Width
2 in
Includes
(1) MMT103 3-Button Transmitter, (1) Visor Clip, (1) Type-2032 Battery, Instructions
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMT103
Zoro #
G415665938
UPC #
090835004038
Country of Origin
China
Dimensions
Depth
6 in
Width
2 in
Length
5.5 in
Details
Item
Gate Opener Remote,3 Button
Safety Features
Versatile Compatibility; HomeLink® Compatible; Warranty; Battery
Includes
(1) MMT103 3-Button Transmitter, (1) Visor Clip, (1) Type-2032 Battery, Instructions
Color
Gray
For Use With
Mighty Mule Garage Door Openers and Mighty Mule Automatic Gate Openers
Description
Gate Opener Remote,3 Button
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.