Zoro Homepage

Low Voltage Wire, 16 Ga, 100 ft

  • Mfr # RB509-100

  • Zoro # G416576479


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Rated
Direct Burial inside Conduit or PVC Pipe
Conductor Design
Dual
Thickness
16 gauge
For Use With
AC transformers; Solar panels; Intercom/keypads; Most other automatic gate opener accessories
Stranded
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB509-100
Zoro #
G416576479
UPC #
090835001143
Country of Origin
China

Dimensions

Thickness
16 gauge
Length
100 ft

Details

Item
Low Voltage Wire,16 Ga,100 ft
Rated
Direct Burial inside Conduit or PVC Pipe
Conductor Design
Dual
For Use With
AC transformers; Solar panels; Intercom/keypads; Most other automatic gate opener accessories
Stranded
Multi
Wire Color
Black
Application
Low Voltage Wire
Finish
UV Treated; PVC Coated
Material
Polyvinyl Chloride

Description

Low Voltage Wire,16 Ga,100 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.