
Slide Gate Operator, 1000 Lb
Mfr # MM-SL2000B
Zoro # G615623783
product price: $1,835.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V
Safety Features
Access ready package; Solar Compatible; Adjustable Sensing and Sequencing; Easy Installation; Certified Safety
Width
22 in
Standards
UL 325
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM-SL2000B
Zoro #
G615623783
UPC #
090835003383
Country of Origin
China
Dimensions
Width
22 in
Depth
16.5 in
Length
28.5 in
Details
Item
Slide Gate Operator,1000 Lb
Voltage
12 V
Safety Features
Access ready package; Solar Compatible; Adjustable Sensing and Sequencing; Easy Installation; Certified Safety
Standards
UL 325
Color
Black
Cycle
50
Description
Slide Gate Operator,1000 Lb
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.