
Slide Gate Operator, 650 Lbs/20 Ft
Mfr # LPS-13
Zoro # G915666077
product price: $1,668.99
/ea
Free Shipping & Returns
Key Features
For Use With
MM-LPS13 Series Automatic Gate Operator
Width
12.6 in
Length
18.2 in
Depth
14.3 in
Color
Black, White, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPS-13
Zoro #
G915666077
UPC #
090835006476
Country of Origin
China
Dimensions
Width
12.6 in
Length
18.2 in
Depth
14.3 in
Details
Item
Slide Gate Operator,650 Lbs/20 Ft
For Use With
MM-LPS13 Series Automatic Gate Operator
Color
Black, White, Silver
Description
Slide Gate Operator,650 Lbs/20 Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.