Zoro Homepage

Smart Automatic Gate Operator

  • Mfr # MM372W

  • Zoro # G015623703


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
For Use With
HomeLink® Compatible
Includes
MM372W Dual Gate Operator; Remote with Visor Clip; AC Transformer; Control box; Mounting Hardware; Instruction Manual
Depth
6.5 in
Standards
UL325 Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM372W
Zoro #
G015623703
UPC #
090835144444
Country of Origin
China

Dimensions

Width
12 in
Depth
6.5 in
Length
46 in

Details

Item
Smart Automatic Gate Operator
For Use With
HomeLink® Compatible
Includes
MM372W Dual Gate Operator; Remote with Visor Clip; AC Transformer; Control box; Mounting Hardware; Instruction Manual
Standards
UL325 Certified
Max. Capacity
550 lb
Color
Black, Silver

Description

Smart Automatic Gate Operator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.