
Smart Dual Gate Operator
Mfr # MM572W
Zoro # G515623760
product price: $918.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V
For Use With
Mighty Mule smartphone app: MMS100 Wireless Connectivity Kit (sold separately)
Safety Features
Smartphone Control; Long Range Control; Heavy Duty Design; DIY-Friendly; Versatile Compatibility; Solar Capable; Mighty Mule 10-watt solar panel
Standards
UL325 Certified
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM572W
Zoro #
G515623760
UPC #
090835093056
Country of Origin
China
Dimensions
Depth
14 in
Length
45 in
Width
12 in
Details
Item
Smart Dual Gate Operator
Voltage
12 V
For Use With
Mighty Mule smartphone app: MMS100 Wireless Connectivity Kit (sold separately)
Safety Features
Smartphone Control; Long Range Control; Heavy Duty Design; DIY-Friendly; Versatile Compatibility; Solar Capable; Mighty Mule 10-watt solar panel
Standards
UL325 Certified
Color
Black
Includes
MM572W Dual Gate Opener; Remote with Visor Clip; 12 Volt Battery (Model #FM150); Battery Enclosure; Mounting Hardware; Instruction Manual
Description
Smart Dual Gate Operator
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.