Zoro Homepage

Smart Gate Opener Estate Bundle Kit

  • Mfr # MM571W-EST

  • Zoro # G215665985


product price: $1,148.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
10 in
Length
45 in
Includes
MM571W opener, MMK200 keypad, FM100 keypad mounting post, MMS100 Smart Bridge and the FM130 wireless driveway alarm; Batteries
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM571W-EST
Zoro #
G215665985
UPC #
090835147896
Country of Origin
China

Dimensions

Depth
10 in
Length
45 in
Width
17 in

Details

Item
Smart Gate Opener Estate Bundle Kit
Color
Black
Includes
MM571W opener, MMK200 keypad, FM100 keypad mounting post, MMS100 Smart Bridge and the FM130 wireless driveway alarm; Batteries
For Use With
Heavy-duty single swing gates up to a maximum of 18 ft. L or maximum weight of 850 lbs

Description

Smart Gate Opener Estate Bundle Kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.