Zoro Homepage

Smart Gate Opener Solar Bundle Kit

  • Mfr # MM371W-SOL

  • Zoro # G015666021


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Safety Features
Easy Installation; Three remotes; Easy to program vehicles' built in remotes; 100 -200 ft range depending on conditions
Max. Capacity
550 lb
Length
45 in
Width
10 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM371W-SOL
Zoro #
G015666021
UPC #
090835147889
Country of Origin
China

Dimensions

Length
45 in
Width
10 in
Depth
13 in

Details

Item
Smart Gate Opener Solar Bundle Kit
Safety Features
Easy Installation; Three remotes; Easy to program vehicles' built in remotes; 100 -200 ft range depending on conditions
Max. Capacity
550 lb
Color
Black
Includes
(1) MM371W, (2) MMT103, (1) FM123, Installation Hardware Pack, Installation Manual

Description

Smart Gate Opener Solar Bundle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.