Zoro Homepage

Solar Panel Kit, 12V DC, 22 in. L, 15 in. W

  • Mfr # FM125

  • Zoro # G215893098


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Wire Nuts, (4) Bolts, (4) Lag Bolts, (4) Nuts, (4) Pipe Clamps, Angled Mounting Pipe, Solar Panel, Wrench
Material
Plastic, Silicon, Tempered Glass
Overall Height
3 in
Color
Black, White
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM125
Zoro #
G215893098
UPC #
093863186233
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Overall Width
15 in
Manufacturer Warranty Length
12 mo
Overall Length
22 in

Details

Includes
(2) Wire Nuts, (4) Bolts, (4) Lag Bolts, (4) Nuts, (4) Pipe Clamps, Angled Mounting Pipe, Solar Panel, Wrench
Material
Plastic, Silicon, Tempered Glass
Item
Solar Panel Kit
Color
Black, White
For Use With
Mighty Mule Gate Operators
Weight
8 lb
Operating Voltage
12V DC
Product Type
Solar Panel Kit
Voltage
12V DC

Description

Solar Panel Kit, Product Type Solar Panel Kit, Includes (2) Wire Nuts, (4) Bolts, (4) Lag Bolts, (4) Nuts, (4) Pipe Clamps, Angled Mounting Pipe, Solar Panel, Wrench, For Use With Mighty Mule Gate Operators, Operating Voltage 12V DC, Overall Length 22 in, Overall Height 3 in, Overall Width 15 in, Outside Diameter Not Applicable, Material Plastic, Silicon, Tempered Glass, Color Black, White, Weight 8 lb, Manufacturer Warranty Length 12 mo

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.