
Tube Gate Bracket Access
Mfr # MMTGB
Zoro # G415666058
product price: $37.75
/eaKey Features
Installation
No drilling, quick installation
For Use With
all Mighty Mule Gate Openers
Style
Modern
Depth
1.7 in
Application
Tube gate Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMTGB
Zoro #
G415666058
UPC #
090835149289
Country of Origin
China
Dimensions
Depth
1.7 in
Width
3.2 in
Length
5.3 in
Details
Item
Tube Gate Bracket Access
Installation
No drilling, quick installation
For Use With
all Mighty Mule Gate Openers
Style
Modern
Application
Tube gate Brackets
Material
Metal
Includes
(2) Gate Brackets, (2)-3/8-16 x 1 Hex Bolts, (2)-3/8-16 x 2.5 Hex Bolts, (4)-3/8-16Hex Nuts, 92) 375 x 0.079 Washers, Installation Instruction Sheet
Color
Silver
Description
Tube Gate Bracket Access
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.