Zoro Homepage

WIRELESS DRIVEWAY ALARM

  • Mfr # FM231

  • Zoro # G5139635


product price: $92.45
/ea
Free Shipping & Returns

Key Features

Type
Vehicle Sensor
For Use With
Monitoring Parked Boats, Motorcycles, RVs
Includes
(3) Mounting Posts, Receiver, Sensor, Transformer, Transmitter Module
Color
Black
Length
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM231
Zoro #
G5139635
UPC #
090835001501
Country of Origin
China

Dimensions

Length
16 3/4 in
Manufacturer Warranty Length
1 yr
Overall Length
16 3/4 in

Details

Item
Wireless Driveway Alarm
Type
Vehicle Sensor
For Use With
Monitoring Parked Boats, Motorcycles, RVs
Includes
(3) Mounting Posts, Receiver, Sensor, Transformer, Transmitter Module
Color
Black
Operation
400 ft Range Between Transmitter & Receiver, Adjustable Sensitivity From 3-12 ft Radius. Rejects Line Noise at 50 Hz & 60 Hz, Long Battery Life (1-3 yr) Due to Low Power Consumption. Sensor Detects Vehicle-in-Motion, Similar Operation to a Loop System without Having to Cut Asphalt
Product Type
Wireless Driveway Alarm

Description

Wireless Driveway Alarm, Product Type Wireless Driveway Alarm, Includes (3) Mounting Posts, Receiver, Sensor, Transformer, Transmitter Module, For Use With Monitoring Parked Boats, Motorcycles, RVs, Overall Length 16 3/4 in, Color Black, Compatible with Grainger Part Number 8DFT2, 8RLJ4, 9JH02, 9V219, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.