Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mighty Seven 3/4" Drive Impact Socket Set, SAE, 8 pcs MB64008SP

3/4" Drive Impact Socket Set, SAE, 8 pcs (Discontinued)

  • Mfr # MB64008SP
  • Zoro # G0572304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB64008SP
Zoro #
G0572304
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"

Details

Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
8
Item
Impact Socket Set

Description

The Mighty Seven MB64008SP 3/4" Drive Impact Socket Set is a great set of tools to have on hand for automotive repairs. It comes with 8 pieces and all the necessary sizes you need. This impact socket set has a SAE measurement type and is ideal for use with 3/4" drive impacts. The Mighty Seven MB64008SP 3/4" Drive Impact Socket Set offers quality at an affordable price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.