Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mighty Seven Air Blow Gun w/Safety Tip, 12" JC-412C

Air Blow Gun w/Safety Tip, 12" (Discontinued)

  • Mfr # JC-412C
  • Zoro # G0572164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC-412C
Zoro #
G0572164
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nozzle Length
12 in
Air Inlet Size
1/4 in

Details

Color
Black, Red, Silver
Item
Air Blow Gun w/Safety Tip,12"
Air Consumption
13 cfm
Maximum Inlet Pressure
150 psi
Sound Level
90 dBA
Air Inlet Gender
Female

Description

Air Blow Gun w/Safety Tip,12 In., Nozzle Length 12 in, Sound Level 90 dBA, Air Inlet Size 1/4 in, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.