Shop MIIBOX
See all product information
Create Account
Packing Tape, 1.88 in W x 54.6 yd L, Clear
- Mfr # OPTAPE56YDWHTX12
- Zoro # G316485659
product price:Â
$
23.15
/ea
Key Features
Tape Color
Clear
Width
1.9 in
Length
54.6 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPTAPE56YDWHTX12
- Zoro #
- G316485659
- UPC #
- 840166296585
- Country of Origin
- China
Dimensions
- Width
- 1.9 in
- Length
- 54.6 yd
Details
- Tape Color
- Clear
- Item
- Packing Tape
Description
Clear Packing Tape 12 Rolls, Total 655Y, Clear,1.88in x 54.6 yd, Ultra Strong, Heavy Duty Sealing Adhesive Industrial Depot Tapes for Moving Packaging Shipping, Office & Storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.