Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Piece Rainsuit with Detachable Hood, Polyester, PVC, 0.3 mm Thick, Detachable, Yellow, M

  • Mfr # 35100-M

  • Zoro # G4909511


product price: $23.69
/ea

Key Features

Color
Yellow
Material
Polyester, PVC
Inseam
29 in
Fits Waist Size
33 in
Hood Style
Detachable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35100-M
Zoro #
G4909511
UPC #
060405966042
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
33 in
Thickness
0.3 mm
Fits Chest Size
40 in
Jacket Length
31 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Yellow
Material
Polyester, PVC
Inseam
29 in
Hood Style
Detachable
Features
Wind Resistant
Closure Type
Snaps, Storm Flap
Includes
Cotton Corduroy Collar, Multiple Cooling Vents, Waist Panel
Seam Style
Stitched, Welded
Rainwear Ankle Style
Snap
Number of Pockets (Outside)
2
Gender
Men's
Rainwear ANSI Class
Unrated
Resists
Water, Wind
Rainwear Features
Wind Resistant
Number of Pockets (Inside)
0
Hood Included
Yes
Rainwear Cuff Style
Snap
Liner Material
Nylon Mesh
High-Visibility
No
Fly Closure Type
Snaps
Includes Suspenders
Yes
ANSI Class
Not Rated
ANSI Type
Unrated
Includes Hood
Yes
Hood Features
Drawstring Closure
Number of Coat Pockets
2
Series
35100
Includes Lining
Yes
Jacket Closure Type
Snaps

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size M, Jacket Length 31 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.3 mm, Features Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 29 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.