2019896 Volleyball NFHS Approved Volleyball; Royal; Gold & White - Size 5
- Mfr # 2019896
- Zoro # G003939557
product price:Â
$
97.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2019896
- Zoro #
- G003939557
- UPC #
- 80409014860
- Country of Origin
- China
Description
Mikasa VQ 2000 Royal/Gold/White Competition Volleyball features a micro-cell composite cover, a true shape accu-balance and an airlock butyl bladder. 32 panels of specially woven canvas fabric are laid up to create a round, balanced ball.
Features- Micro-cell composite cover
- NFHS approved
- Color: Royal, Gold & White
- Safety: No Choking Hazard
- Allergens: Contains Latex
- Diameter: 8.5"
- Material: Composite
- Weight: 16.18 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.