Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mikasa Mikasa 49181 Serious Stitched Soccer Ball; Black & White 49181

Mikasa 49181 Serious Stitched Soccer Ball; Black & White (Discontinued)

  • Mfr # 49181
  • Zoro # G603976525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49181
Zoro #
G603976525
UPC #
80409003093
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Deluxe cushioned composite cover provides a soft feel like no other
  • Machine stitched panels and 2-ply butyl bladder add durability and enhanced air retention
  • SS50 Soccer balls are the best value on the market! Deluxe cushioned composite cover provides a soft feel like no other while providing excellent control and performance
  • Regulation sized 5 soccer ball is NFHS approved for high school competition. Ideal for competition
  • Manufacturer's One Year Warranty
Specifications
  • Color: Black & Wthite
  • Size: 5
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.