Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon Stool Foot Ring, 18" diameter silver U05S

Stool Foot Ring, 18" diameter silver (Discontinued)

  • Mfr # U05S
  • Zoro # G6210784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U05S
Zoro #
G6210784
UPC #
-
Country of Origin
Unknown

Dimensions

Depth (In.)
18

Details

Color
Chrome
Item
Stool Foot Ring
Type
Adjustable, 18 in dia

Description

Stool Foot Ring, Color Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.