This item is Discontinued.

Milagon Vinyl, 18" to 25" Height, No Arm, Black WS1389

Vinyl, 18" to 25" Height, No Arm, Black (Discontinued)

  • Mfr # WS1389
  • Zoro # G6480476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1389
Zoro #
G6480476
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
18" to 25"
Seat Width
24 in
Seat Depth
22 in
Back Height
12 in
Overall Height
30 in
Back Width
19 1/2 in
Cushion Thickness
3 in
Overall Width
24 in
Seat Height Max.
25 in
Overall Depth
22 in
Seat Height Min.
18 in
Seat Height
18 to 25 in

Details

Arm Style
No Arm
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Caster Type
Mushroom Glides
Base Color
Natural
Base Material
Aluminum
Color
Black
Item
Big and Tall Task Chair
Assembled
No
Number of Glides
5
Base
Aluminum
Weight Capacity
550 lb
Cushion
3" Padded
Standards
ANSI/BIFMA
Number of Casters
0
Assembled/Unassembled
Unassembled

Description

Big and Tall Task Chair, Overall Width 24 in, Overall Depth 22 in, Seat Color Black, Back Color Black, Seat Depth 22 in, Seat Width 24 in, Seat Material Vinyl, Back Material Vinyl, Weight Capacity 550 lb, Standards ANSI/BIFMA, Back Height 12 in, Back Width 19 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.