Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon Cleanroom Pneumatic Stool, Height 17 to 24" Gray WS3020PU

Cleanroom Pneumatic Stool, Height 17 to 24" Gray (Discontinued)

  • Mfr # WS3020PU
  • Zoro # G2438987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3020PU
Zoro #
G2438987
UPC #
705800274919
Country of Origin
Germany

Dimensions

Seat Depth
14 1/2 in
Seat Width
14 1/2 in
Seat Height Range
17 in to 24 in

Details

Item
Cleanroom Pneumatic Stool
Color
Gray
Caster Type
Self-Braking
Weight Capacity
300 lb
Material
Polyurethane
Finish
polished
Number of Casters
5
Seat Material
Polyurethane
Base
Polished Aluminum
Standards
CAL 117, CAL 133
Assembled
Partially Assembled

Description

Cleanroom Pneumatic Stool, Weight Capacity 300 lb, Seat Height Range 17 in to 24 in, Seat Depth 14 1/2 in, Seat Width 14 1/2 in, Color Gray, Material Polyurethane, Base Polished Aluminum, Partially Assembled, Standards CAL 117, CAL 133

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.