Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon Cleanroom Pneumatic Stool, Height 20 to 25" Black WS3520KL

Cleanroom Pneumatic Stool, Height 20 to 25" Black (Discontinued)

  • Mfr # WS3520KL
  • Zoro # G2439005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3520KL
Zoro #
G2439005
UPC #
705800274896
Country of Origin
Germany

Dimensions

Seat Height Range
20 in to 25 in
Seat Depth
18 in
Seat Width
15 in

Details

Color
Black
Caster Type
Self-Braking
Weight Capacity
300 lb
Material
Vinyl
Frame Material
Aluminum
Finish
polished
Seat Material
Vinyl
Number of Casters
5
Base
Polished Aluminum
Standards
CAL 117
Assembled
Partially Assembled
Item
Cleanroom Pneumatic Stool

Description

Cleanroom Pneumatic Stool, Weight Capacity 300 lb, Seat Height Range 20 in to 25 in, Seat Depth 18 in, Seat Width 15 in, Color Black, Material Vinyl, Base Polished Aluminum, Partially Assembled, Standards CAL 117

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.