Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS4311GT
Zoro #
G6728635
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26 in to 34 in
Seat Width
14 1/2 in
Seat Depth
12 in
Details
Color
Gray
Weight Capacity
300 lb
Material
Fabric
Assembled
No
Features
14 Degrees Seat Tilt Forward
Base
17 in Enamel Disc
Standards
ANSI/BIFMA
Item
ESD Standing Support Stool
Description
ESD Standing Support Stool, Weight Capacity 300 lb, Seat Height Range 26 in to 34 in, Seat Depth 12 in, Seat Width 14 1/2 in, Color Gray, Material Fabric, Base 17 in Enamel Disc, Features 14 Degrees Seat Tilt Forward, No, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.