Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon ESD Task Chair, 300 lb. Black, Caster Base WS1620

ESD Task Chair, 300 lb. Black, Caster Base (Discontinued)

  • Mfr # WS1620
  • Zoro # G7219362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1620
Zoro #
G7219362
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
17 in to 24 in
Seat Width
17 1/2 in
Seat Depth
16 1/4 in
Back Height
10 in
Back Width
16 in

Details

Color
Black
Item
ESD Task Chair
Material
vinyl
Weight Capacity
300 lb
Seat Tilt Backward
-4 Degrees
Base
Aluminum
Number of Casters
5
Back Tilt Backward
-10 Degrees
Cushion
1 1/2 in
Seat Tilt Forward
10 Degrees
Assembled
No
Back Tilt Forward
10 Degrees

Description

ESD Task Chair, Weight Capacity 300 lb, Material Vinyl, Seat Height Range 17 in to 24 in, Color Black, Cushion 1 1/2 in, Seat Width 17 1/2 in, Seat Depth 16 1/4 in, Seat Tilt Backward -4 Degrees , Seat Tilt Forward 10 Degrees , Back Height 10 in, Back Width 16 in, Base Aluminum, Back Tilt Backward -10 Degrees , Back Tilt Forward 10 Degrees , Number of Casters 5, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.