Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon ESD Task Chair, 300 lb. Black, Glide Base WS1611

ESD Task Chair, 300 lb. Black, Glide Base (Discontinued)

  • Mfr # WS1611
  • Zoro # G6481097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1611
Zoro #
G6481097
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
24 in to 34 in
Seat Width
18 in
Seat Depth
17 1/4 in
Back Height
10 in
Back Width
16 in

Details

Color
Black
Item
ESD Task Chair
Material
vinyl
Seat Tilt Backward
-4 Degrees
Standards
ANSI/BIFMA
Base
Aluminum
Cushion
1 1/2 in
Assembled
No
Number of Glides
5
Seat Tilt Forward
10 Degrees
Weight Capacity
300 lb
Back Tilt Backward
-10 Degrees
Back Tilt Forward
10 Degrees

Description

ESD Task Chair, Weight Capacity 300 lb, Material Vinyl, Seat Height Range 24 in to 34 in, Color Black, Cushion 1 1/2 in, Seat Width 18 in, Seat Depth 17 1/4 in, Seat Tilt Backward -4 Degrees , Seat Tilt Forward 10 Degrees , Back Height 10 in, Back Width 16 in, Base Aluminum, Back Tilt Backward -10 Degrees , Back Tilt Forward 10 Degrees , Number of Glides 5, No, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.