Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon ESD/Cleanroom Task Chair, 300 lb. Charcoal, Caster Base WS1720

ESD/Cleanroom Task Chair, 300 lb. Charcoal, Caster Base (Discontinued)

  • Mfr # WS1720
  • Zoro # G6437891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1720
Zoro #
G6437891
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
17 in to 24 in
Back Width
16 in
Seat Width
17 1/2 in
Seat Depth
16 1/4 in
Back Height
10 in

Details

Cleanroom Class
Class 10 (ISO 4)
Cushion
1 1/2 in
Weight Capacity
300 lb
Number of Casters
5
Color
Charcoal
Item
ESD/Cleanroom Task Chair
Material
Vinyl/Fabric
Seat Tilt Forward
10 Degrees
Back Tilt Backward
-10 Degrees
Back Tilt Forward
10 Degrees
Assembled
No
Seat Tilt Backward
-4 Degrees

Description

ESD/Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl/Fabric, Seat Height Range 17 in to 24 in, Color Charcoal, Cushion 1 1/2 in, Seat Width 17 1/2 in, Seat Depth 16 1/4 in, Seat Tilt Backward -4 Degrees , Seat Tilt Forward 10 Degrees , Back Height 10 in, Back Width 16 in, Back Tilt Backward -10 Degrees , Back Tilt Forward 10 Degrees , Number of Casters 5, No, Class 10 (ISO 4)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.