ESD/Cleanroom Task Chair, 300 lb. Charcoal, Glide Base (Discontinued)
- Mfr # WS1711
- Zoro # G6518653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS1711
Zoro #
G6518653
UPC #
-
Country of Origin
Unknown
Dimensions
Seat Height Range
22 in to 29 in
Seat Width
17 1/2 in
Back Width
16 in
Seat Depth
16 1/4 in
Back Height
10 in
Details
Cleanroom Class
Class 10 (ISO 4)
Cushion
1 1/2 in
Weight Capacity
300 lb
Number of Glides
5
Color
Charcoal
Item
ESD/Cleanroom Task Chair
Standards
ANSI/BIFMA
Material
vinyl
Seat Tilt Backward
-4 Degrees
Foot Support
Foot Ring
Back Tilt Backward
-10 Degrees
Assembled
No
Seat Tilt Forward
10 Degrees
Back Tilt Forward
10 Degrees
Description
ESD/Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl, Seat Height Range 22 in to 29 in, Color Charcoal, Cushion 1 1/2 in, Seat Width 17 1/2 in, Seat Depth 16 1/4 in, Seat Tilt Backward -4 Degrees , Seat Tilt Forward 10 Degrees , Back Height 10 in, Back Width 16 in, Back Tilt Backward -10 Degrees , Back Tilt Forward 10 Degrees , Number of Glides 5, No, Standards ANSI/BIFMA, Class 10 (ISO 4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.