Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon Round Pneumatic Stool with Backrest, Height 17" to 24"Black WS4220

Round Pneumatic Stool with Backrest, Height 17" to 24"Black (Discontinued)

  • Mfr # WS4220
  • Zoro # G6982902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS4220
Zoro #
G6982902
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
22 in to 29 in
Seat Width
15 1/2 in

Details

Color
Black
Caster Type
Self-Braking
Weight Capacity
300 lb
Backrest
Yes
Seat Material
Polyurethane
Standards
ANSI/BIFMA
Item
Round Pneumatic Stool
Assembled
No
Base Material
Cast Aluminum

Description

Round Pneumatic Stool, Backrest Yes, Seat Width 15 1/2 in, Assembled No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.