Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon Shop Stool, Height Range 12" to 17", Polyurethane WS3222

Shop Stool, Height Range 12" to 17", Polyurethane (Discontinued)

  • Mfr # WS3222
  • Zoro # G8540393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3222
Zoro #
G8540393
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Seat Height Range
12 in to 17 in
Seat Width
14 in
Seat Depth
12 in
Minimum Seat Height
12 in
Adjustable Seat Height
Yes
Maximum Seat Height
17 in
Seat Width/Diameter
14 in

Details

Caster Type
Self-Braking
Weight Capacity
300 lb
Load Capacity
300 lb
Backrest
No Backrest
Seat Material
Polyurethane
Standards
ANSI/BIFMA
Base Material
Steel
Number of Casters
4
Assembled
Unassembled
Item
Shop Stool
Features
Tool Trolley
Seat Padding Material
None
ESD Conductive
No
Includes Footring
No
Base Color
Black
Built-In Tool Tray
Yes
Number of Casters/Glides
4
Base Design
Rectangular Frame
Seat Adjustment Type
Pneumatic
Caster/Glide Type
Self-Breaking Casters
Seat Adjustment Range
12 in min to 17 in max
Mobility
Mobile
Seat Shape
Square

Description

Shop Stool, Base Design Rectangular Frame, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray Yes, Includes Footring No, Maximum Seat Height 17 in, Minimum Seat Height 12 in, Overall Height 12 in, Seat Adjustment Type Pneumatic, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 14 in, ESD Conductive No, Assembled Unassembled, Load Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.