Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon Swivel Caster, Nylon, 2-7/16 in., 110 lb. U205310

Swivel Caster, Nylon, 2-7/16 in., 110 lb. (Discontinued)

  • Mfr # U205310
  • Zoro # G7240371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U205310
Zoro #
G7240371
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1 1/4 in
Mounting Height
2 3/4 in
Stem Length
1 in
Wheel Dia.
2 7/16 in
Overall Height
2 3/4 in
Stem Dia.
3/8 in
Caster Stem Size
3/8 in x 1 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Twin Wheel
Load Rating
110 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
All Milagon Chairs
Non-Marking
Yes
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Number of Wheels
2
Wheel Color
Black
Caster Wheel/Tread Material
Nylon
Caster Brake Included
No
Caster Product Group
Swivel Caster
Caster Sub-Type
Swivel
Caster Load Rating Range
Light-Duty
Frame Finish
Chrome Plated
Wheel/Tread Color
Black
Wheel Core Material
Nylon
Caster Mounting Type
Stem

Description

Stem Caster, Swivel Caster, 110 lb Load Rating, 0 to 299 lb, 2 7/16 in Wheel Dia., 1 1/4 in Wheel Width, Nylon Wheel/Tread Material, 2 3/4 in Mounting Height, 3/8 in x 1 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.