Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon Stool Gas Lift Extension, 3" Chrome A280

Stool Gas Lift Extension, 3" Chrome (Discontinued)

  • Mfr # A280
  • Zoro # G6870595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A280
Zoro #
G6870595
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
2
Height (In.)
3
Depth (In.)
2

Details

Color
Chrome
Item
Stool Gas Lift Extension

Description

Stool Gas Lift Extension, Color Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.