Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon Task Chair, 22" to 29", Gray WSP9220079DR

Task Chair, 22" to 29", Gray (Discontinued)

  • Mfr # WSP9220079DR
  • Zoro # G2439039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP9220079DR
Zoro #
G2439039
UPC #
705800274872
Country of Origin
Germany

Dimensions

Seat Height Range
22" to 29"
Seat Width
18-1/2"
Seat Depth
17 in
Back Height
16-3/4"
Back Width
15 3/4 in
Seat-Depth
17"

Details

Office Chair Style
Task Chair
Seat Color
Gray
Back Color
Gray
Backrest
Tilt
Caster Type
Self-Braking
Color
Gray
Item
Task Chair
Material
Steel, Flexible Polyurethane
Weight Capacity
300 lb
Foot Support
N
Cushion
Flexible Polyurethane
Back Tilt Forward
-7 Degrees
Seat Tilt Forward
-7 Degrees
Assembled
Partially Assembled
Number of Glides
0
For Workbench Ht.
17 in to 24 in
Base
Polished Aluminum
Frame Material
Polished Aluminum
Back Tilt Backward
-9 Degrees
Seat Tilt Backward
-9 Degrees
Number of Casters
5
Standards
Cal 117
Assembled/Unassembled
Assembled
Adjustable
Tilt
Style
Task Chair

Description

Task Chair, Weight Capacity 300 lb, Material Steel, Seat Height Range 22 in to 29 in, Color Gray, Cushion Flexible Polyurethane, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward -9 Degrees , Seat Tilt Forward -7 Degrees , Back Height 16 3/4 in, Back Width 15 3/4 in, Base Polished Aluminum, Back Tilt Backward -9 Degrees , Back Tilt Forward -7 Degrees , For Workbench Ht. 17 in to 24 in, Number of Casters 5, Number of Glides 0, Foot Support N, Partially Assembled, Standards Cal 117

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.