This item is Discontinued.

Milagon Polyurethane, 22" to 29" Height, Fixed, Blue WSP9210BU100

Polyurethane, 22" to 29" Height, Fixed, Blue (Discontinued)

  • Mfr # WSP9210BU100
  • Zoro # G6241182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP9210BU100
Zoro #
G6241182
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
22" to 29"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
16 3/4 in
Overall Depth
17 in
Seat Height Max.
29 in
Back Width
16 in
Seat Height Min.
22 in
Overall Width
18 1/2 in
Cushion Thickness
1 in
Overall Height
38 1/2 in
Seat Height
17 to 24 in

Details

Arm Style
Fixed
Seat Material
Polyurethane
Seat Color
Blue
Back Material
Polyurethane
Back Color
Blue
Caster Type
Mushroom Glides
Base Color
Natural
Base Material
Aluminum
Color
Blue
Item
Task Chair
Back Tilt Backward
-9 Degrees
Weight Capacity
300 lb
Number of Casters
0
Standards
ANSI/BIFMA
Seat Tilt Backward
-3 Degrees
Seat Tilt Forward
5 Degrees
Cushion
1" Padded
Back Tilt Forward
7 Degrees
Base
Aluminum
Assembled/Unassembled
Unassembled
Number of Glides
5

Description

Task Chair, Overall Width 18 1/2 in, Overall Depth 17 in, Seat Color Blue, Back Color Blue, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Polyurethane, Weight Capacity 300 lb, Standards ANSI/BIFMA, Back Height 16 3/4 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.