This item is Discontinued.

Milagon Polyurethane, 24" to 34" Height, Fixed, Gray WSP9211GW100

Polyurethane, 24" to 34" Height, Fixed, Gray (Discontinued)

  • Mfr # WSP9211GW100
  • Zoro # G6806152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP9211GW100
Zoro #
G6806152
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
24" to 34"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
15 in
Cushion Thickness
1 in
Overall Width
18 1/2 in
Overall Height
39 in
Seat Height Min.
24 in
Seat Height Max.
34 in
Back Width
16 in
Overall Depth
17 in
Seat Height
24 to 34 in

Details

Arm Style
Fixed
Seat Material
Polyurethane
Seat Color
Gray
Back Material
Polyurethane
Back Color
Gray
Caster Type
Mushroom Glides
Base Color
Natural
Base Material
Aluminum
Color
Gray
Item
Task Chair
Weight Capacity
300 lb
Back Tilt Backward
-9 Degrees
Number of Casters
0
Back Tilt Forward
7 Degrees
Seat Tilt Forward
5 Degrees
Base
Aluminum
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA
Seat Tilt Backward
-3 Degrees
Cushion
1" Padded
Number of Glides
5

Description

Task Chair, Overall Width 18 1/2 in, Overall Depth 17 in, Seat Color Gray, Back Color Gray, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Polyurethane, Weight Capacity 300 lb, Standards ANSI/BIFMA, Back Height 15 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.