Polyurethane, 22" to 29" Height, No Arm, Red (Discontinued)
- Mfr # WSP9220RD000
- Zoro # G6241164
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSP9220RD000
Zoro #
G6241164
UPC #
-
Country of Origin
Unknown
Dimensions
Seat Height Range
22" to 29"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
16 3/4 in
Cushion Thickness
1 in
Back Width
16 in
Overall Width
18 1/2 in
Seat Height Max.
29 in
Seat Height Min.
22 in
Overall Height
38 1/2 in
Overall Depth
17 in
Seat Height
17 to 24 in
Description
Task Chair, Overall Width 18 1/2 in, Overall Depth 17 in, Seat Color Red, Back Color Red, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Polyurethane, Weight Capacity 300 lb, Standards ANSI/BIFMA, Back Height 16 3/4 in, Back Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.